GTU Conversion Kit, KB, 600A, LSIGDA, Ammeter

Item #: 1601346

Cat #: AIKBXC3F0609A

UPC: 783175778270

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKBXC3F0609A LB(SL ST)-3W

Overview

GE AIKBXC3F0609A LB(SL ST)-3W
Also known as: 783175778270, AIKBXC3F0609A, ABBAIKBXC3F0609A

Specifications

No Specifications Available