GTU Conversion Kit, KB Slate Drawout, 600A, LSIGDA, Ammeter

Item #: 1601334

Cat #: AIKBSC4F0609A

UPC: 783175778096

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKBSC4F0609A KB(SL DO)-4W

Overview

GE AIKBSC4F0609A KB(SL DO)-4W
Also known as: 783175778096, AIKBSC4F0609A, ABBAIKBSC4F0609A

Specifications

No Specifications Available