GTU Conversion Kit, KB Slate Drawout, 600A, LSIG, Ammeter

Item #: 1601332

Cat #: AIKBSC4F0605A

UPC: 783175778065

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKBSC4F0605A KB(SL DO)-4W

Overview

GE AIKBSC4F0605A KB(SL DO)-4W
Also known as: 783175778065, AIKBSC4F0605A, ABBAIKBSC4F0605A

Specifications

Customer Reviews

No reviews for this product
(0)