GTU Conversion Kit, KB Slate Drawout, 600A, LSIGDA, Ammeter

Item #: 1601326

Cat #: AIKBSC3F0609A

UPC: 783175777976

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKBSC3F0609A KB(SL DO)-3W

Overview

GE AIKBSC3F0609A KB(SL DO)-3W
Also known as: 783175777976, AIKBSC3F0609A, ABBAIKBSC3F0609A

Specifications

No Specifications Available