GTU Conversion Kit, KB Slate Drawout, 600A, LSIG, Ammeter

Item #: 1601324

Cat #: AIKBSC3F0605A

UPC: 783175777945

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKBSC3F0605A KB(SL DO)-3W

Overview

GE AIKBSC3F0605A KB(SL DO)-3W
Also known as: 783175777945, AIKBSC3F0605A, ABBAIKBSC3F0605A

Specifications

No Specifications Available