GTU Conversion Kit, KB Slate Drawout, 225A, LSIG, Ammeter

Item #: 1601318

Cat #: AIKBSC3F0205A

UPC: 783175777853

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKBSC3F0205A KB(SL DO)-3W

Overview

GE AIKBSC3F0205A KB(SL DO)-3W
Also known as: 783175777853, AIKBSC3F0205A, ABBAIKBSC3F0205A

Specifications

No Specifications Available