GTU Conversion Kit, KB Metal, 600A, LSIGDA, Ammeter

Item #: 1601314

Cat #: AIKBMC4F0609A

UPC: 783175777792

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKBMC4F0609A KB(METAL)-4W

Overview

GE AIKBMC4F0609A KB(METAL)-4W
Also known as: 783175777792, AIKBMC4F0609A, ABBAIKBMC4F0609A

Specifications

No Specifications Available