112.5KVA 3P AL 208(+2

Item #: 1601248

Cat #: 9T10A1345

UPC: 783173903476

$ 28399.60 EA
Company wide:
0 in stock
Documents & Guides
112.5KVA 3P AL 208(+2 -4 2.50%) 480Y/27

Overview

112.5KVA 3P AL 208(+2 -4 2.50%) 480Y/27
Also known as: 783173903476, 9T10A1345, ABB9T10A1345

Specifications

Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 112.500kVA
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y