Transformer, Dry Type, 30KVA, 480 Primary, 240 Secondary, NEMA 2

Item #: 1601188

Cat #: 9T10A1192

UPC: 783173904794

$ 9522.47 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 30 KVA, 480 Primary, 240 Volt AC Secondary, NEMA 2, Aluminum Winding, 150C Rise

Overview

Transformer, Dry Type, 30 KVA, 480 Primary, 240 Volt AC Secondary, NEMA 2, Aluminum Winding, 150C Rise
Also known as: 783173904794, 9T10A1192, ABB9T10A1192

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 240
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 240