Transformer, Dry Type, 75KVA, 480 Primary, 240/120 Secondary, NEMA 2

Item #: 1601176

Cat #: 9T10A1184

UPC: 783173903933

$ 15464.83 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75 KVA, 480 Primary, 240/120 Volt AC Secondary, NEMA 2

Overview

Transformer, Dry Type, 75 KVA, 480 Primary, 240/120 Volt AC Secondary, NEMA 2
Also known as: 783173903933, 9T10A1184, ABB9T10A1184

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 480
Type: Dry Type Transformer
Volt Amps: 75kVA