Transformer, Dry Type, 45KVA, 480 Primary, 240/120 Secondary, NEMA 2

Item #: 1601170

Cat #: 9T10A1183

UPC: 783173903902

$ 11302.22 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 45 KVA, 480 Primary, 240/120 Volt AC Secondary, NEMA 2

Overview

Transformer, Dry Type, 45 KVA, 480 Primary, 240/120 Volt AC Secondary, NEMA 2
Also known as: 783173903902, 9T10A1183, ABB9T10A1183

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta