45.00KVA 3P AL 480(+2 -4 2.50%) 220Y/12

Item #: 1600917

Cat #: 9T10A1023

UPC: 783173901816

$ 10750.04 EA
Company wide:
0 in stock
Documents & Guides
45.00KVA 3P AL 480(+2 -4 2.50%) 220Y/12

Overview

45.00KVA 3P AL 480(+2 -4 2.50%) 220Y/12
Also known as: 783173901816, 9T10A1023, ABB9T10A1023

Specifications

Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120, 220Y
Primary Voltage: 440 Delta
Type: Dry Type Transformer
Secondary Voltage: 120, 220Y
Volt Amps: 45kVA
Primary Voltage: 440 Delta