Transformer, Dry Type, Type QL, 500KV, 480 Delta - 208Y/120, 150C Rise

Item #: 1600896

Cat #: 9T10A1009

UPC: 783173904763

$ 83647.86 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Type QL, 500 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise

Overview

Transformer, Dry Type, Type QL, 500 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise
Also known as: 783173904763, 9T10A1009, ABB9T10A1009

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 500kVA