Starter/Contactor, Replacement Coil, 115/125VDC, Size 00/0/1
Item #: 1600893
Cat #: 15D21G026
UPC: 783166313893
$ 814.43 EA
Company wide:
0
in stock
Documents & Guides
Starter/Contactor, Replacement Coil, 115/125 Volt DC, Size 00/0/1
Overview
Starter/Contactor, Replacement Coil, 115/125 Volt DC, Size 00/0/1
Also known as: 783166313893, 15D21G026, ABB15D21G026
Specifications
| Type: | Replacement, Coil |
| Volts DC Control: | 125, 115 |
| Size: | 0, 1, 00 |
| Family / Style: | 15D |
| Mounting: | Device |
| Type: | Replacement, Coil |
| Size: | 0, 1, 00 |
| Mounting: | Device |
| Volts DC Control: | 125, 115 |
| Family / Style: | 15D |