3
more

Transformer, Dry Type, Type QL, 225KV, 480 Delta - 208Y/120, 150C Rise
Item #: 1600860
Cat #: 9T10A1007
UPC: 783173904664
$ 38217.69 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, Type QL, 225 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise
Overview
Transformer, Dry Type, Type QL, 225 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise
Also known as: 783173904664, 9T10A1007, ABB9T10A1007
Specifications
| Volt Amps: | 225kVA |
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/208Y |
| Primary Voltage: | 480 Delta |
| Volt Amps: | 225kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 480 Delta |
| Phase: | 3 |
| Secondary Voltage: | 120/208Y |