Transformer, Dry Type, Type QL, 112.5KV, 480 Delta - 208Y/120, 150C Rise

Item #: 1600834

Cat #: 9T10A1005

UPC: 783173904558

$ 21712.85 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Type QL, 112.5 KV, 480 Delta Primary - 208Y/120 Volt AC Secondary, 150C Rise

Overview

Transformer, Dry Type, Type QL, 112.5 KV, 480 Delta Primary - 208Y/120 Volt AC Secondary, 150C Rise

GE Industrial Type QL 3-Phase general-purpose dry transformer has primary voltage rating of 480 Delta Volts and secondary voltage rating of 208Y/120-Volts. This DY75A-frame transformer with frequency rating of 60-Hz, has power rating of 112.5 KVA. It has aluminum winding to deliver lossless power output. This transformer in powder-coated finish, has bolted coil connection that eliminates weld failures. The core and coil assemblies on rubber isolation pads of this transformer reduce noise. This transformer has accessible mounting flanges with front/back slotted mounting holes for easier installation. It measures 42.2-Inch x 31.8-Inch x 24-Inch. This NEMA 2 rated transformer is ideal for motors, incandescent lighting and motor generators. This whisper-quiet transformer withstands rise temperature rating of 150 deg C and ambient temperature rating of 40 deg C. Transformer is UL listed and meets DOE 2016 Efficiency, IEEE-693-2005, IBC-2012 and CBC 2013 standards.

Also known as: 783173904558, 9T10A1005, ABB9T10A1005

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 112.500kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta