Transformer, Dry Type, Type QL, 30KV, 480 Delta - 208Y/120, 150C Rise

Item #: 1600788

Cat #: 9T10A1002

UPC: 783173904381

$ 9522.47 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Type QL, 30 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise

Overview

Transformer, Dry Type, Type QL, 30 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise

ABB Low-Voltage General Purpose Dry-Type transformers are built to last more than 20 years and are UL Listed.  Our Type QL & QF transformers meet DOE 2016 efficiency standards and are UL Energy Verified as energy efficient. They are available with aluminum or copper windings and in all three temperature rise ratings. Quiet Performance-Core and coil assemblies are mounted on rubber isolation pads to reduce noise-Single-piece front/back is easily removable for installation and service. Qualified to the seismic requirements of IEEE-693-2005 and IBC-2021 and CBC 2022.

Also known as: 783173904381, 9T10A1002, ABB9T10A1002

Specifications

Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 30kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta