Transformer, Dry Type, Type QL, 15KV, 480 Delta - 208Y/120, 150C Rise

Item #: 1600776

Cat #: 9T10A1001

UPC: 783173904329

$ 7430.85 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Type QL, 15 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise

Overview

Transformer, Dry Type, Type QL, 15 KV, 480 Delta - 208Y/120 Volt AC, 150C Rise
Also known as: 783173904329, 9T10A1001, ABB9T10A1001

Specifications

Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480 Delta