Transformer, Rain Shield for Frame YF378, Painted Steel

Item #: 1600774

Cat #: 9T18Y4322G88

UPC: 783173256282

$ 1829.76 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Rain Shield for Frame YF378, Painted Steel

Overview

Transformer, Rain Shield for Frame YF378, Painted Steel
Also known as: 783173256282, 9T18Y4322G88, ABB9T18Y4322G88

Specifications

Type: Weathershield, Transformer
Material: Painted Steel
Family / Style: 9T18
Mounting: Transformer
IP/NEMA Rating: NEMA 3R
Type: Weathershield, Transformer
Family / Style: 9T18
IP/NEMA Rating: NEMA 3R
Material: Painted Steel
Mounting: Transformer