GED TEYL3045B 45A 3POLE 65KA

Item #: 1600751

Cat #: TEYL3045B

UPC: 783164462579

$ 3433.08 EA
Company wide:
0 in stock
Documents & Guides
GED TEYL3045B 45A 3POLE 65KA 480/277 CKT BKR

Overview

GED TEYL3045B 45A 3POLE 65KA 480/277 CKT BKR
Also known as: 783164462579, TEYL3045B, ABBTEYL3045B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 45
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 45
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 65 kA