Breaker, Molded Case, 50A, 2P, 277/480VAC, 65kAIC, Load Lugs

Item #: 1600732

Cat #: TEYL2050B

UPC: 783164462432

$ 2620.85 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 50 Amp, 2-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs

Overview

Breaker, Molded Case, 50 Amp, 2-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs
Also known as: 783164462432, TEYL2050B, ABBTEYL2050B

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 50
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Volts AC: 480, 277
Amps: 50
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 65 kA