GED TEYL2040B 40A 2POLE 65KA

Item #: 1600728

Cat #: TEYL2040B

UPC: 783164462418

$ 2620.85 EA
Company wide:
0 in stock
Documents & Guides
GED TEYL2040B 40A 2POLE 65KA 480/277 CKT BKR

Overview

GED TEYL2040B 40A 2POLE 65KA 480/277 CKT BKR
Also known as: 783164462418, TEYL2040B, ABBTEYL2040B

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Volts AC: 480, 277
Amps: 40
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 65 kA