35A 1POLE 65KA

Item #: 1600710

Cat #: TEYL1035B

UPC: 783164462302

$ 1043.62 EA
Company wide:
0 in stock
Documents & Guides
35A 1POLE 65KA 480/277 CKT BKR

Overview

35A 1POLE 65KA 480/277 CKT BKR
Also known as: 783164462302, TEYL1035B, ABBTEYL1035B

Specifications

Amps: 35
Volts AC: 480, 277
Poles: 1
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Amps: 35
Poles: 1
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 65 kA