1
more

Breaker, Molded Case, 100A, 3P, 277/480VAC, 35kAIC, Load Lugs
Item #: 1600698
Cat #: TEYH3100B
UPC: 783164462234
$ 3194.60 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 277/480 Volt AC, 35 kAIC, Load Lugs
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, 277/480 Volt AC, 35 kAIC, Load Lugs
Also known as: 783164462234, TEYH3100B, ABBTEYH3100B
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 100 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 35 kA |