25A 3POLE 35KA

Item #: 1600684

Cat #: TEYH3025B

UPC: 783164462135

$ 2779.04 EA
Company wide:
0 in stock
Documents & Guides
25A 3POLE 35KA 480/277 CKT BKR

Overview

25A 3POLE 35KA 480/277 CKT BKR
Also known as: 783164462135, TEYH3025B, ABBTEYH3025B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 25
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 25
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 35 kA