3
more

Breaker, Molded Case, 15A, 3P, 277/480VAC, 35kAIC, Load Lugs
Item #: 1600682
Cat #: TEYH3015B
UPC: 783164462111
$ 2779.04 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 15 Amp, 3-Pole, 277/480 Volt AC, 35 kAIC, Load Lugs
Overview
Breaker, Molded Case, 15 Amp, 3-Pole, 277/480 Volt AC, 35 kAIC, Load Lugs
Also known as: 783164462111, TEYH3015B, ABBTEYH3015B
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 15 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Amps: | 15 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 35 kA |