GED TEYH2020B 20A 2POLE 35KA

Item #: 1600653

Cat #: TEYH2020B

UPC: 783164461978

$ 2299.73 EA
Company wide:
0 in stock
Documents & Guides
GED TEYH2020B 20A 2POLE 35KA 480/277 CKT BKR

Overview

GED TEYH2020B 20A 2POLE 35KA 480/277 CKT BKR
Also known as: 783164461978, TEYH2020B, ABBTEYH2020B

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 20
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 35 kA