40A 1POLE 35KA

Item #: 1600641

Cat #: TEYH1040B

UPC: 783164461916

$ 916.12 EA
Company wide:
0 in stock
Documents & Guides
40A 1POLE 35KA 480/277 CKT BKR

Overview

40A 1POLE 35KA 480/277 CKT BKR
Also known as: 783164461916, TEYH1040B, ABBTEYH1040B

Specifications

Volts AC: 480, 277
Poles: 1
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Volts AC: 480, 277
Amps: 40
Mounting: Bolt On
Poles: 1
Family / Style: E150
Interrupt Rating AC: 35 kA