GED TEYH1030B 30A 1POLE 35KA

Item #: 1600637

Cat #: TEYH1030B

UPC: 783164461893

$ 916.12 EA
Company wide:
0 in stock
Documents & Guides
GED TEYH1030B 30A 1POLE 35KA 480/277 CKT BKR

Overview

GED TEYH1030B 30A 1POLE 35KA 480/277 CKT BKR
Also known as: 783164461893, TEYH1030B, ABBTEYH1030B

Specifications

Volts AC: 480, 277
Poles: 1
Amps: 30
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Poles: 1
Family / Style: E150
Interrupt Rating AC: 35 kA