15A 1POLE 35KA

Item #: 1600633

Cat #: TEYH1015B

UPC: 783164461862

$ 916.12 EA
Company wide:
0 in stock
Documents & Guides
15A 1POLE 35KA 480/277 CKT BKR

Overview

15A 1POLE 35KA 480/277 CKT BKR
Also known as: 783164461862, TEYH1015B, ABBTEYH1015B

Specifications

Volts AC: 480, 277
Poles: 1
Amps: 15
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Poles: 1
Family / Style: E150
Interrupt Rating AC: 35 kA