TEYF 3 POLE 80 AMP

Item #: 1600629

Cat #: TEYF380

UPC: 783164388572

$ 1848.76 EA
Company wide:
0 in stock
Documents & Guides
TEYF 3 POLE 80 AMP

Overview

TEYF 3 POLE 80 AMP
Also known as: 783164388572, TEYF380, ABBTEYF380

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 80
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 80
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA