TYPE IP CORE AND COIL

Item #: 1600612

Cat #: 9T58K4132

UPC: 783173132623

$ 179.55 EA
Company wide:
0 in stock
Documents & Guides
Core and coil transformers for machine tool applications are used to provide voltage to control devices in applications where regulation and minimum space are important. Fully encapsulated coil is impervious to moisture-Pressure plate terminals ensure secure connections-Terminal board is anchored in the epoxy for greater reliability-Wide variety of fusing options-Rugged, high-impact plastic terminal board-Full head 8 brass screws assure quick, easy terminations with maximum connection integrity-Copper windings -Flexible design allows inp ut or ou tput volta ge to ma tch a ny app lication-CUL, CE, UL approvals-Available fuse-clips offer simple, low-cost fusing with terminal block models and minimum space are important. 58K4132

Overview

Core and coil transformers for machine tool applications are used to provide voltage to control devices in applications where regulation and minimum space are important. Fully encapsulated coil is impervious to moisture-Pressure plate terminals ensure secure connections-Terminal board is anchored in the epoxy for greater reliability-Wide variety of fusing options-Rugged, high-impact plastic terminal board-Full head 8 brass screws assure quick, easy terminations with maximum connection integrity-Copper windings -Flexible design allows inp ut or ou tput volta ge to ma tch a ny app lication-CUL, CE, UL approvals-Available fuse-clips offer simple, low-cost fusing with terminal block models and minimum space are important. 58K4132

Type IP transformers are core and coil units designed for machine tool, industrial control, panelboard, and general-purpose applications. These designs are now welded core and encapsulated to provide the highest quality electrical performance. The transformer coil is completely surrounded by epoxy, making the unit impervious to external elements. The lamination core is welded to provide superior quiet performance.

Also known as: 783173132623, 9T58K4132, ABB9T58K4132

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Volt Amps: 100
Phase: 1
Primary Voltage: 240/480