3
more

Breaker, Molded Case, 20A, 3P, 277/480VAC, 18kAIC, Load Lugs
Item #: 1600605
Cat #: TEYF320
UPC: 783164388480
$ 1560.71 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 20 Amp, 3-Pole, 277/480 Volt AC, 18 kAIC, Load Lugs
Overview
Breaker, Molded Case, 20 Amp, 3-Pole, 277/480 Volt AC, 18 kAIC, Load Lugs
Also known as: 783164388480, TEYF320, ABBTEYF320
Specifications
| Poles: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 20 |
| Family / Style: | E150 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Amps: | 20 |
| Mounting: | Bolt On |
| Volts AC: | 480, 277 |
| Family / Style: | E150 |
| Interrupt Rating AC: | 18 kA |