3 POLE 125 AMP

Item #: 1600601

Cat #: TEYF3125B

UPC: 783164431544

$ 5151.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

3 POLE 125 AMP
Also known as: 783164431544, TEYF3125B, ABBTEYF3125B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 125
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 125
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 18 kA