2
more

Transformer, Encapsulated, Core/Coil, 0.5kVA, 600 x 120/240, 1PH
Item #: 1600580
Cat #: 9T58K2830
UPC: 783173112281
$ 467.40 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Encapsulated, Core & Coil, 0.5 kVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, Control Terminal Block
Overview
Transformer, Encapsulated, Core & Coil, 0.5 kVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, Control Terminal Block
Also known as: 783173112281, 9T58K2830, ABB9T58K2830
Specifications
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 600 |
| Phase: | 1 |
| Primary Voltage: | 600 |
| Volt Amps: | 500 |