GED TEYF220 2P 20AMP GE 35KAIC

Item #: 1600577

Cat #: TEYF220

UPC: 783164388350

$ 1190.00 EA
Company wide:
0 in stock
Documents & Guides
GED TEYF220 2P 20AMP GE 35KAIC BREAKER

Overview

GED TEYF220 2P 20AMP GE 35KAIC BREAKER
Also known as: 783164388350, TEYF220, ABBTEYF220

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 20
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 18 kA