TEYF 2 POLE 15 AMP

Item #: 1600574

Cat #: TEYF215

UPC: 783164388343

$ 1190.00 EA
Company wide:
0 in stock
Documents & Guides
TEYF 2 POLE 15 AMP

Overview

TEYF 2 POLE 15 AMP
Also known as: 783164388343, TEYF215, ABBTEYF215

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 15
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 480, 277
Amps: 15
Mounting: Bolt On
Poles: 2
Family / Style: E150
Interrupt Rating AC: 18 kA