2
more

Transformer, Control, Terminal Connection, 375VA, 240x480-120/240
Item #: 1600569
Cat #: 9T58K2809
UPC: 783173127841
$ 431.44 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 375 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Board Connection, 375 VA, 240 x 480 - 120/240, Open
Also known as: 783173127841, 9T58K2809, ABB9T58K2809
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 375 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 240/480 |
| Volt Amps: | 375 |