2
more

Transformer, Control, Terminal Connection, 75VA, 240x480-120/240
Item #: 1600557
Cat #: 9T58K2803
UPC: 783173119259
$ 188.76 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Connection, 75 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Terminal Connection, 75 VA, 240 x 480 - 120/240, Open
Also known as: 783173119259, 9T58K2803, ABB9T58K2803
Specifications
| Mounting: | Surface |
| Phase: | 1 |
| Volt Amps: | 75 |
| Size: | 6125 Frame |
| Mounting: | Surface |
| Volt Amps: | 75 |
| Phase: | 1 |
| Size: | 6125 Frame |