TEYF 1 POLE 30 AMP

Item #: 1600556

Cat #: TEYF130

UPC: 783164388244

$ 807.51 EA
Company wide:
0 in stock
Documents & Guides
TEYF 1 POLE 30 AMP

Overview

TEYF 1 POLE 30 AMP
Also known as: 783164388244, TEYF130, ABBTEYF130

Specifications

Volts AC: 480, 277
Poles: 1
Amps: 30
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Poles: 1
Family / Style: E150
Interrupt Rating AC: 18 kA