Transformer, Control, Leads Out Connection, 150VA, 120x240-12/24

Item #: 1600551

Cat #: 9T58K1876

UPC: 783173121245

$ 215.72 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Control, Leads Out Connection, 150 VA, 120 x 240 - 12/24, Open

Overview

Transformer, Control, Leads Out Connection, 150 VA, 120 x 240 - 12/24, Open
Also known as: 783173121245, 9T58K1876, ABB9T58K1876

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 150
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24