1
more

Transformer, Control, Leads Out Connection, 250VA, 240x480-120/240
Item #: 1600545
Cat #: 9T58K1807
UPC: 783173123386
$ 328.07 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Leads Out Connection, 250 VA, 240 x 480 - 120/240, Open
Overview
Transformer, Control, Leads Out Connection, 250 VA, 240 x 480 - 120/240, Open
Also known as: 783173123386, 9T58K1807, ABB9T58K1807
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 250 |
| Primary Voltage: | 240/480 |