2
more

Transformer, Machine Tool, 1kVA, 208/277/380-115/95, Open
Item #: 1600517
Cat #: 9T58K0092
UPC: 783173151143
$ 1063.68 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 1 kVA, 208/277/380 - 115/95, Open
Overview
Transformer, Machine Tool, 1 kVA, 208/277/380 - 115/95, Open
Also known as: 783173151143, 9T58K0092, ABB9T58K0092
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Primary Voltage: | 277, 380 |
| Secondary Voltage: | 95/115 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 95/115 |
| Phase: | 1 |
| Primary Voltage: | 277, 380 |