Breaker, Bolt On, 20A, 480/277VAC, 3P, Shunt Trip, 120/277VAC, 14kAIC

Item #: 1600486

Cat #: TEY320ST12

UPC: 783164196627

$ 2308.02 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 VAC

Overview

20 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 VAC
Also known as: 783164196627, TEY320ST12, ABBTEY320ST12

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Poles: 3
Amps: 20
Volts AC: 480, 277
Mounting: Bolt On