Transformer, Machine Tool, 250VA, 230/460-115, Open

Item #: 1600461

Cat #: 9T58K0047G09

UPC: 783173123225

Company wide:
0 in stock
Documents & Guides
Transformer, Machine Tool, 250 VA, 230/460 - 115, Open, Dual Primary, Fuse Clips, Top Mount

Overview

Transformer, Machine Tool, 250 VA, 230/460 - 115, Open, Dual Primary, Fuse Clips, Top Mount
Also known as: 783173123225, 9T58K0047G09, ABB9T58K0047G09

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Secondary Voltage: 115
Primary Voltage: 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 115
Volt Amps: 250
Primary Voltage: 230/460