1
more

Transformer, Machine Tool, 0.15kVA, 230/460-115, Open
Item #: 1600457
Cat #: 9T58K0045G09
UPC: 783173120859
$ 175.50 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.15 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 0.15 kVA, 230/460 - 115, Open
Also known as: 783173120859, 9T58K0045G09, ABB9T58K0045G09
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 150 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 150 |
| Primary Voltage: | 240/480, 220/440, 230/460 |