Breaker, Bolt On, 70A, 480/277VAC, 2P, Shunt Trip, 120/277VAC, 14kAIC

Item #: 1600452

Cat #: TEY270ST12

UPC: 783164196573

$ 2429.68 EA
Company wide:
0 in stock
Documents & Guides
70 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 Volt AC Control

Overview

70 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 Volt AC Control
Also known as: 783164196573, TEY270ST12, ABBTEY270ST12

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 70
Mounting: Bolt On
Volts AC: 480, 277
Amps: 70
Poles: 2
Mounting: Bolt On