MCCB 2P 25A W/120-277VAC SHUNT TRIP

Item #: 1600402

Cat #: TEY225ST12

UPC: 783164403367

$ 1965.80 EA
Company wide:
0 in stock
Documents & Guides
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. MCCB 2P 25A W/120-277VAC SHUNT TRIP

Overview

The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. MCCB 2P 25A W/120-277VAC SHUNT TRIP
Also known as: 783164403367, TEY225ST12, ABBTEY225ST12

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 25
Mounting: Bolt On
Volts AC: 480, 277
Amps: 25
Poles: 2
Mounting: Bolt On