Breaker, Bolt On, 25A, 480/277VAC, 2P, Shunt Trip, 120/277VAC, 14kAIC

Item #: 1600385

Cat #: TEY215ST12

UPC: 783164196511

$ 1965.80 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 480/277 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 VAC

Overview

15 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 480/277 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 VAC
Also known as: 783164196511, TEY215ST12, ABBTEY215ST12

Specifications

Volts AC: 480, 277
Poles: 2
Amps: 15
Mounting: Bolt On
Volts AC: 480, 277
Amps: 15
Poles: 2
Mounting: Bolt On