TEY 1 POLE 80 AMP

Item #: 1600371

Cat #: TEY180

UPC: 783164182170

$ 486.70 EA
Company wide:
0 in stock
Documents & Guides
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 1 POLE 80 AMP

Overview

The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 1 POLE 80 AMP
Also known as: 783164182170, TEY180, ABBTEY180

Specifications

Volts DC: 250
Volts AC: 277
Poles: 1
Amps: 80
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 1
Family / Style: E150
Interrupt Rating AC: 14 kA
Volts AC: 277
Amps: 80
Mounting: Bolt On